{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 125 mm | |
Length L | 51 mm | |
Width B | 20 mm | |
Height H | 40 mm | |
suitable for colour code | HOLEX geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 312990 125 | |
EAN / GTIN | 5907412201344 | |
Manufacturer number | 398535120300 |