{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for chuck type | 80 mm | |
| Length L | 32 mm | |
| Width B | 11 mm | |
| Height H | 28 mm | |
| suitable for colour code | HOLEX geared scroll chucks and jaws | |
| Type of product | Gear scroll chuck jaws |
| Article number | 312990 80 | |
| EAN / GTIN | 5907412201368 | |
| Manufacturer number | 398535100000 | |
| Manufacturer/responsible person | Bison Spanntechnik GmbH, Reisholzer Werftstraße 42, Halle 3, 40589 Düsseldorf, Germany, www.bison-chuck.com |