{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | DIN 6350 | |
| Material | Cast iron | |
| External ⌀ A | 80 mm | |
| Aperture E | 16 mm | |
| Height without jaws H1 | 44 mm | |
| Height with jaws H2 | 57 mm | |
| Centring ⌀ B | 56 mm | |
| Centring depth C | 3 mm | |
| Weight | 1.5 kg | |
| maximum speed | 5,000 rpm | |
| Colour code for accessories | HOLEX geared scroll chucks and jaws | |
| Type of product | Gear scroll chucks |
| Article number | 312905 80 | |
| EAN / GTIN | 2050001691712 | |
| Manufacturer number | 353204010600 | |
| Manufacturer/responsible person | BISON-CHUCKS S.A., ul. Myśliwska 13, 15-569 Białystok, Poland, https://bison-chuck.com/de/ |