{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length L | 3,000 mm | |
| Width B | 30 mm | |
| Height H | 15 mm | |
| Material | steel | |
| Type of product | clamping rail |
| Article number | 3101612 | |
| EAN / GTIN | 4008158036359 | |
| Manufacturer number | 3101612 | |
| L-Number | L80070 106 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |