Arbor spacer ring, narrow, Inner ⌀×thickness b1: 13X0,03mm

Article no.: 309920 13X0,03
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
In stock Available in 3-4 working days

Select article variation and quantity

Inner ⌀×thickness b1 (mm) Unit price incl. VAT

Availability

  • Standard: DIN 2084

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Internal ⌀ 13 mm
Thickness b1 0.03 mm
Version narrow
Standard DIN 2084
External ⌀ 21 mm
Type of product Arbor spacer ring

Identification & Classification

Article number 309920 13X0,03
Copy
EAN / GTIN 4045197306586
Copy
Manufacturer number 2084/13X0,03
Copy
Manufacturer/responsible person buna Präzision GmbH, Industriestraße 26-28, 73776 ALTBACH, Germany, www.buna.net

Description

Version:

0.03 to 1 mm wide. Cut from hardened strip steel. Variation from the width b1 and its parallelism depends on the tolerance of the basic semi-finished product to DIN 1544.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart