Sealing ring for ER clamping nuts, ER 32, Clamping ⌀ d: 20mm

Article no.: 309628 20
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
17 pieces in stock

Select article variation and quantity

Clamping ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Temperatura maximă de funcționare 80 °C
⌀ de prindere d 20 mm
Pentru tip ER 32
Tip produs şaibă de etanşare

Identification & Classification

Article number 309628 20
EAN / GTIN 2050002088009

Description

Adaptat pentru:

Piuliţe pentru bucşă elastică tip ER Cod 309616; 309621.

Poznámka:

  • Rozsah upnutí = jmenovitý rozměr − 0,5 mm.
  • Upínací ⌀ odstupňovaný po 1 mm.
  • Při objednání uveďte požadovaný ⌀ upnutí!
  • Vhodné do 80 barů.
  • Montážní situace: Popis na vnitřní straně upínací matice.

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart