{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | ER-Mini-Spannmutter, für ER: 16 | |
| Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
| Surface | hardened and ground | |
| Type of product | clamping nut | |
| Material | steel | |
| Standard | DIN 6499 |
| Article number | 309605 16 | |
| EAN / GTIN | 4069515040709 | |
| Manufacturer number | 309605 16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |