{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Thread size d1 | M32 | |
| Left-hand thread | no | |
| Surface | hardened | |
| Type of product | clamping nut | |
| Thread type | metric ISO coarse thread | |
| Material | steel |
| Article number | 309585 32 | |
| EAN / GTIN | 4069515040600 | |
| Manufacturer number | 309585 32 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |