{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | OZ-Spannzange fuer Futter | |
| Holder | OZ | |
| Clamping diameter | 32 mm | |
| Min. clamping diameter | 4 mm | |
| Max. clamping diameter | 32 mm | |
| External diameter | 43.7 mm | |
| Length of collet | 60 mm | |
| Standard | DIN ISO 10897 | |
| Material | steel | |
| Surface | ground; hardened | |
| Clamping profile | round | |
| With axial compensation | no | |
| With radial compensation | no | |
| Collet version | dead length collet | |
| With seal | no | |
| Through-coolant available | yes | |
| With length adjustment | no | |
| Tool pull-out protection | no | |
| Type of product | collet | |
| Content | single part |
| Article number | 309560 32 | |
| EAN / GTIN | 2050001704818 | |
| Manufacturer number | 12203013200 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de |