{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Holder type | Plain shank | |
| Holder shape | Standard | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 0320 | |
| Type of mounting | spigot | |
| Shank diameter DS | 32 mm | |
| Shank length LS | 47.5 mm | |
| Holder | ER 32 | |
| External diameter D | 32 mm | |
| Length of collet L | 49 mm | |
| Shape | conical | |
| Taper angle α | 16 degrees | |
| Installation length L2 | 40 mm | |
| Standard | DIN 6499 | |
| Material | steel | |
| Surface | polished | |
| With thread | no | |
| Clamping profile | round | |
| With axial compensation | no | |
| With radial compensation | no | |
| Collet version | dead length collet | |
| With seal | no | |
| Through-coolant available | no | |
| With length adjustment | no | |
| Tool pull-out protection | no | |
| Interface | joint 1; joint 2 | |
| Type of product | collet | |
| Content | single part |
| Article number | 309458 6 | |
| EAN / GTIN | 4062406254162 | |
| Manufacturer number | 309458 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |