{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Holder | ER 32 | |
| Max. clamping diameter | 5.5 mm | |
| External diameter | 32.7 mm | |
| Length of collet | 40 mm | |
| With cylindrical shoulder (face side) | no | |
| Shape | conical; conical | |
| Standard | DIN ISO 15488-A | |
| With thread | no | |
| Clamping profile | square | |
| With axial compensation | no | |
| With radial compensation | no | |
| Concentricity ≤ | 10 µm | |
| Collet version | dead length collet | |
| With seal | yes | |
| Through-coolant available | yes | |
| With length adjustment | no | |
| Tool pull-out protection | no | |
| Type of product | collet | |
| Content | single part |
| Article number | 309418 4,5 | |
| EAN / GTIN | 2050001766946 | |
| Manufacturer number | 13836010450 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de |