ER collet, ER 32, Nominal clamping ⌀ d: 14mm

Article no.: 309003 14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
60 pieces in stock 60 pieces available in 5-10 working days

Select article variation and quantity

Nominal clamping ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation 470 E
Holder ER 32
Clamping diameter D1 14 mm
Min. clamping diameter D1 min 13 mm
Max. clamping diameter D1 max 14 mm
External diameter D 33 mm
Length of collet L 40 mm
Standard DIN ISO 15488-B
Surface ground; hardened; polished
Concentricity ≤ 10 µm
Type of product collet
Content single part

Identification & Classification

Article number 309003 14
EAN / GTIN 4069515025287
Manufacturer number 309003 14
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Through hardened and ground. Polished.

Note:

The collet clamping ⌀ range is always up to 1 mm less than nominal, e.g. ⌀ 10 − 9 mm, except for ⌀ 1, 1.5 and 2 (where it is only 0.5 mm).
Collets ER16, ER25 and ER32 without a seal also available in inch sizes via the eShop.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability