{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 469 E | |
| Holder | ER 32 | |
| Clamping diameter | 14 mm | |
| External diameter | 33 mm | |
| Length of collet | 40 mm | |
| With cylindrical shoulder (face side) | no | |
| Standard | DIN ISO 15488-A | |
| Material | steel | |
| Surface | ground; hardened; polished | |
| With thread | no | |
| Clamping face version | ground | |
| Clamping profile | round | |
| With axial compensation | no | |
| With radial compensation | no | |
| Concentricity ≤ | 10 µm | |
| Collet version | dead length collet | |
| With seal | yes | |
| Through-coolant available | no | |
| Tool pull-out protection | no | |
| Type of product | collet | |
| Content | single part |
| Article number | 309001 14 | |
| EAN / GTIN | 4045197888716 | |
| Manufacturer number | 309001 14 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |