ER collet with seal and spray nozzles, ER 25, Nominal clamping ⌀ d: 10mm

Article no.: 308964 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
105 pieces in stock 105 pieces available in 5-10 working days

Select article variation and quantity

Nominal clamping ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation 430 E
Holder ER 25
Clamping diameter D1 10 mm
External diameter D 25.7 mm
Length of collet L 34 mm
Surface ground; hardened; polished
Concentricity ≤ 10 µm
With seal yes
Through-coolant available yes
Type of product collet
Content single part

Identification & Classification

Article number 308964 10
EAN / GTIN 4069515025102
Manufacturer number 308964 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Through hardened and ground. Polished.
Sealed versions with spray nozzles only for nominal ⌀.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability