• Last chance! Soon no longer part of our assortment.

ER collet, ER 11, Nominal clamping ⌀ d: 5mm

Article no.: 308918 5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
464 pieces in stock 464 pieces available in 5-10 working days

Select article variation and quantity

Nominal clamping ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface position on the machine; on the workpiece
Holder type collet taper; plain shank
Shank diameter DS 5 mm
Manufacturer’s designation 4008E
Holder ER 11
Clamping diameter D1 5 mm
Min. clamping diameter D1 min 4.5 mm
Max. clamping diameter D1 max 5 mm
External diameter D 11.3 mm
Length of collet L 18 mm
Standard DIN ISO 15488-A
Material steel
Surface ground; hardened; polished
Clamping face version ground; polished
Clamping profile round
Concentricity ≤ 10 µm
Interface joint 1; joint 2
Type of product collet
Content single part

Identification & Classification

Article number 308918 5
EAN / GTIN 4045197763792
Manufacturer number 308918 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Through hardened and ground. Polished.

Note:

The collet clamping ⌀ range is always up to 0.5 mm less than nominal.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart