{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Collar diameter | 38 mm | |
| Type of product | pull studs | |
| Thread | M24 | |
| For arbor | SK 50 | |
| Overall length | 85 mm | |
| Head diameter | 23 mm | |
| Gauge length | 45 mm | |
| Squares | 60 degrees | |
| Width across flats | 30 mm | |
| With bore | yes | |
| With collar | yes | |
| Sealed | yes | |
| Tightening torque max. | 150 Nm |
| Article number | 308785 50 | |
| EAN / GTIN | 4045197543103 | |
| Manufacturer number | 308785 50 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |