Pull stud 45° sealed, with bore, suitable for steep tapers: 40

Article no.: 308768 40
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
528 pieces in stock 528 pieces available in 5-10 working days

Select article variation and quantity

suitable for steep tapers Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Collar diameter D 23 mm
Type of product pull studs
Thread M M16
For arbor SK 40
Overall length L 60 mm
Head diameter D1 15 mm
Gauge length L1 35 mm
Squares α 45 degrees
Width across flats 19 mm
With bore yes
With collar yes
Sealed yes
Tightening torque max. 50 Nm

Identification & Classification

Article number 308768 40
EAN / GTIN 4069515066266
Manufacturer number 308768 40
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Description:

The toolholder is securely pulled into the spindle by the spindle’s clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs.

Application:

For tools with taper shanks see also JIS B 6339 (MAS-BT) / ISO 7388-2.

Note:

Sealed − with O-ring.
When installing the pull stud, cheque the correct tightening torque.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability