{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Collar diameter D | 23 mm | |
| Type of product | pull studs | |
| Thread M | M16 | |
| For arbor | SK 40 | |
| Overall length L | 60 mm | |
| Head diameter D1 | 15 mm | |
| Squares α | 45 degrees | |
| Width across flats | 19 mm | |
| With bore | no | |
| With collar | yes | |
| Sealed | yes | |
| Tightening torque max. | 50 Nm |
| Article number | 308764 40 | |
| EAN / GTIN | 4069515066235 | |
| Manufacturer number | 308764 40 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |