{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Holder type | polygonal hollow shank taper with flat surface contact | |
| Interface coding | CCS05000110 | |
| Holder shape | with internal centring | |
| Holder version | metric | |
| Holder size, metric | 0500 mm | |
| Type of mounting | spigot | |
| Shank length | 45 mm | |
| Interface on machine side | PSC 50; PSC 50 | |
| With cooling channel bore | yes | |
| Interface | joint 1; joint 2 | |
| Type of product | side lock arbor; side lock arbor | |
| Overall length | 95 mm | |
| Overall height | 36 mm | |
| Overall width | 36 mm | |
| Standard | ISO 26623-1 | |
| With hole for RFID data carrier | yes | |
| Through-coolant available | yes | |
| Content | 1 pcs. |
| Article number | 308584 16 | |
| EAN / GTIN | 4067263141136 | |
| Manufacturer number | 308584 16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |