{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Spigot ⌀ d1 | 22 mm | |
| Clamping ⌀ D1 | 22 mm | |
| Adapter | BT 63 ultra short | |
| Arbor standard | ISO 26623-1 | |
| Cooling channel bore | pluggable | |
| Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
| Concentricity | ≤ 6 µm | |
| Machining strategy | HPC | |
| Overhang dimension A | 25 mm | |
| External ⌀ D | 48 mm | |
| Spare milling cutter lock screw No. 309860 / 309861 | 22 | |
| Suitable toggle spanner No. 309840 | 22 | |
| Type of product | Milling head arbor |
| Article number | 308546 22 | |
| Manufacturer number | 308546 22 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |