Milling cutter lock screw, DIN 6367, for mandrel ⌀: 13mm

Article no.: 309860 13
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
3 pieces in stock 3 pieces available in 5-10 working days

Select article variation and quantity

for mandrel ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for mandrel ⌀ 13 mm
Standard DIN 6367
Thread M M6
Thread length 12 mm
Head ⌀ 17 mm
Head thickness 5 mm
Type of product Tightening screw

Identification & Classification

Article number 309860 13
EAN / GTIN 4045197273772
Manufacturer number 309860 13
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For attaching shell-type milling cutters.

Suitable for:

Combination face mill adaptors and cutter heads.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart