Tyrolit saw sharpening wheel 200x10x20 89A60 M5 V straight steel/hss

Article no.: 3085
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Tyrolit Sägeschärfschleifscheiben

Identification & Classification

Article number 3085
EAN / GTIN 9003170030854
Manufacturer number 3085
L-Number L50140 740
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • Tyrolit sells a wide assortment of tools tailored to various grinding machines and tooth pitches.
  • They are suitable for dry and wet grinding for HSS, chrome vanadium and stellite saws.
  • The products are available with different edge profiles; shape 1, 1F, 1C, in diameters ranging from 150 to 350 mm.

Feature:

  • Max. working speed: 35m/s
  • Specification: 89A 60 M5A V217
  • Main dimension: D x T x H = 200 x 10 x 20

Advantage:

  • High profile retention
  • For wet grinding
  • Adapted to the surface requirement

Application:

  • For dry and wet grinding of HSS, CV and stellited saws

Material:

  • Steel/HSS
  • Steel/HSS

Suitable for:

  • Saw sharpening tools

Note:

  • For dry and wet grinding of HSS, CV and stellited saws

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart