{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Holder type | hollow shank taper HSK | |
| Interface coding | HSK06300195 | |
| Holder shape | with internal centring | |
| Holder version | dimensionless nominal size with cooling | |
| Holder size, no dimensions | 63 | |
| Type of mounting | hole (internal mounting) | |
| Shank length | 94 mm | |
| Min. clamping diameter | 3 mm | |
| Gauge length | 120 mm | |
| Body length on machine side | 94 mm | |
| External diameter, tool-end | 19 mm | |
| Taper angle | 3 degrees | |
| Min. tool clamping length | 10 mm | |
| Max. speed | 25,000 min-1 | |
| Concentricity | 3 µm | |
| Balance quality G at rotational speed | g 2.5 at 25,000 rpm | |
| Machining strategy | HSC | |
| Format | slim | |
| Maximum coolant pressure | 50 bar | |
| Interface | joint 1; joint 2 | |
| Type of product | shrink-fit chuck | |
| Overall length | 152 mm | |
| Overall height | 19 mm | |
| Overall width | 19 mm | |
| Standard | DIN 69893; ISO 12164-1 | |
| Shape | A | |
| With hole for RFID data carrier | yes | |
| Through-coolant available | yes | |
| Material | heat-treatable steel | |
| Weight | 0.014 kg | |
| Content | 1 pcs. |
| Article number | 308318 3 | |
| EAN / GTIN | 4045197762634 | |
| Manufacturer number | 308318 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |