{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Interface position | on the machine; on the workpiece | |
| Holder type, joint 1 | hollow shank taper HSK | |
| Holder type, joint 2 | plain shank | |
| Interface coding | HSK10000185; ZYL00600115 | |
| Holder shape | flat surface contact, standard taper form A; plain shank | |
| Holder version | metric with cooling lubricant holes; metric | |
| Holder size, metric | 100 mm; 6 mm | |
| Type of mounting | spigot; hole (internal mounting) | |
| Holder tolerance class | h6 | |
| Diameter of shaft DS | 6 mm | |
| Cooling lubricant | yes | |
| Interface on machine side | HSK-A 100 | |
| Interface on workpiece side | plain shank | |
| Min. clamping diameter D1 | 6 mm | |
| Max. clamping diameter D1 | 6 mm | |
| Gauge length A | 85 mm | |
| External diameter, on the tool side D | 27 mm | |
| Concentricity | 3 µm | |
| Balance quality G at rotational speed | g 2.5 at 25,000 rpm | |
| Machining strategy | HPC; HSC | |
| Format | short | |
| Including length adjustment screw | yes | |
| Adjustment travel V | 10 mm | |
| With tapped holes for balancing | yes | |
| Incl. RFID data carrier | no | |
| Diameter outer 2 on the tool side D2 | 21 mm | |
| Interface | joint 1; joint 2 | |
| Type of product | shrink-fit chuck | |
| Overall length L | 135 mm | |
| Standard | DIN 69893; ISO 12164-1 | |
| Shape | A | |
| With hole for RFID data carrier | yes | |
| Through-coolant available | yes | |
| Material | steel | |
| Content | 1 pcs. |
| Article number | 308265 6 | |
| EAN / GTIN | 4045197291271 | |
| Manufacturer number | 308265 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |