{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Holder type | hollow shank taper HSK | |
| Interface coding | HSK06300495 | |
| Holder shape | with internal centring | |
| Holder version | dimensionless nominal size with cooling | |
| Holder size, no dimensions | 63 | |
| Type of mounting | spigot | |
| Min. clamping diameter D1 | 18 mm | |
| Max. clamping diameter D1 | 18 mm | |
| Gauge length A | 120 mm | |
| External diameter, tool-end D | 33 mm | |
| Body length (tool side) L1 | 44.5 mm | |
| Concentricity | 3 µm | |
| Balance quality G at rotational speed | g 2.5 at 25,000 rpm | |
| Machining strategy | HPC; HSC | |
| Vibration damping | no | |
| Tool pull-out protection | no | |
| Pendular compensation | no | |
| Incl. length adjustment screw | yes | |
| Adjustment travel V | 10 mm | |
| With tapped holes for balancing | no | |
| Incl. RFID data carrier | no | |
| With cooling channel bore | yes | |
| Coolant channel bore can be plugged | no | |
| Interface | joint 1; joint 2 | |
| Type of product | shrink-fit chuck | |
| Overall length L | 145 mm | |
| Overall height H1 | 63 mm | |
| Overall width B1 | 63 mm | |
| Standard | DIN 69893; ISO 12164-1 | |
| Shape | F | |
| With hole for RFID data carrier | yes | |
| Through-coolant available | yes | |
| Material | steel | |
| Content | 1 pcs. |
| Article number | 308193 18 | |
| EAN / GTIN | 4045197588166 | |
| Manufacturer number | 308193 18 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |