ER collet chuck Mini slim, HSK-A 63 A = 100, for ER collet size: 11

Article no.: 305710 11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
149 pieces in stock 149 pieces available in 5-10 working days

Select article variation and quantity

for ER collet size Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 11 mm
Clamping ⌀ D1 1-7 mm
Adapter HSK-A 63 A = 100
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 100 mm
External ⌀ D 16 mm
Usable length LN 64 mm
Spare ER mini nut No. 309650 11
Balluffchip bore yes
Type of product Collet chuck

Identification & Classification

Article number 305710 11
EAN / GTIN 4045197289780
Manufacturer number 305710 11
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • All shanks hard turned (for smooth running!).
  • With RFID/Balluffchip bore.
  • Bored open ( = ER11).
  • HSK mating faces machined.

Supplied with:

High Speed ER mini nut, precision balanced (G2.5 / 25,000 rpm).

Optional extras:

Coolant tube No. 309880, coolant tube socket wrench No. 309890, ER collets No. 308881309430, ER mini clamping wrench No. 309740.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart