Heavy-duty chuck, HSK-A 100, ⌀ D1: 20mm

Article no.: 305538 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

⌀ D1 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 20 mm
Adapter HSK-A 100
Arbor standard ISO 12164-1; DIN 69893
Shape A
Through-coolant yes
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 105 mm
Collet outer ⌀ D 52 mm
Clamping force up to 1,000 Nm
Suitable C-hook (pin) spanner No. 628400 52 / 55
Type of product Heavy-duty chuck

Identification & Classification

Article number 305538 20
EAN / GTIN 2050001772060
Manufacturer number 569077020105
Manufacturer/responsible person NT TOOL EUROPE GmbH, Siemensstraße 17A, 61449 Steinbach Taunus, Germany, www.nttooleurope.com

Description

Version:

  • Low friction due to needle bearings.
  • Protected with anti-corrosion coating.
  • Dust-tight and watertight.
  • Very high clamping force prolongs tool life and improves surface quality.
  • With RFID/Balluffchip bore.
  • Centred tool clamping with optimum concentricity.
  • Internal coolant feed.
  • Clamping force up to 1000 Nm.

Advantage:

Long tool life. Vibration damping properties. High stability due to strengthened clamping nut.

Application:

For clamping tools with plain shanks.

Supplied with:

Clamping nut

Optional extras:

Coolant pipe No. 309880, Collets No. 309566309570 and No. 309575309576.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart