HT chuck, BT 40 short, Clamping range ⌀ D1: 12mm

Article no.: 303450 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
3 pieces in stock 3 pieces available in 3-4 working days

Select article variation and quantity

Clamping range ⌀ D1 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter BT 40 short
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 58 mm
External ⌀ D 42 mm
Reach L1 31 mm
suitable reducing adapter 302140; 302135
Type of product Hydraulic clamping chuck

Identification & Classification

Article number 303450 12
EAN / GTIN 4045197586995
Manufacturer number 303450 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Very high overall stiffness due to optimised design.
  • Axial length adjustment, adjustment travel 10 mm.

Advantage:

  • Maximum transmissible torque 550 Nm, version HT (High Torque), for high process reliability.
  • Ideal damping characteristics, resulting in optimum surface finishes, increased tool life and spindle protection.
  • Temperature resistance up to 120 °C.

Application:

Especially for heavy-duty milling.

Optional extras:

Pull studs (PS) No. 308760308802.

Note:

Caution in the case of extra-long tools and TPC machining.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart