Heavy-duty chuck, BT 50, ⌀ D1: 20mm

Article no.: 302870 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
12 pieces in stock 12 pieces available in 3-4 working days

Select article variation and quantity

⌀ D1 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 5
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 20 mm
Adapter BT 50
Arbor standard JIS B6339; ISO 7388-2
Shape AD
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 90 mm
Collet outer ⌀ D 52 mm
Suitable C-hook (pin) spanner No. 628400 52 / 55
Type of product Heavy-duty chuck

Identification & Classification

Article number 302870 20
EAN / GTIN 4045197554611
Manufacturer number 302870 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Low friction due to needle bearings.
  • Protected with anti-corrosion coating.
  • Dust-tight and watertight.
  • Very high clamping force prolongs tool life and improves surface quality.
  • Flexible clamping range by means of collets.
  • Clamping force up to 1000 Nm.

Version - image:

Internal axial recesses effectively prevent the tool slipping.
High radial stiffness due to repeatable clamping accuracy against a flat face, which prevents misalignment and ensures a high accuracy of machining, coupled with long tool life.
T-slots take up the oil and grease, so that reliable torque transmission is achieved.
Absolutely smooth running of the clamping nut.

Application:

For clamping tools with plain shanks.

Supplied with:

Clamping nut

Optional extras:

C wrench No. 628400.
Pull studs No. 308760308795.
Collets No. 309566309570.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart