{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Holder type | ISO taper | |
| Holder shape | steep taper DIN ISO 7388-1 | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 50 | |
| Type of mounting | spigot | |
| Shank length | 100 mm | |
| Interface on machine side | BT 50 | |
| Min. clamping diameter | 6 mm | |
| Max. clamping diameter | 6 mm | |
| Gauge length | 63 mm | |
| External diameter, tool-end | 25 mm | |
| Min. tool clamping length | 15 mm | |
| Concentricity | 3 µm | |
| Balance quality G at rotational speed | g 6.3 at 18,000 rpm | |
| Machining strategy | HPC | |
| Interface | joint 1; joint 2 | |
| Type of product | side lock arbor | |
| Overall length | 164.8 mm | |
| Overall height | 25 mm | |
| Overall width | 25 mm | |
| Standard | DIN 6359; ISO 7388-2; JIS B6339 | |
| Through-coolant available | yes | |
| Content | 1 pcs. |
| Article number | 302657 6 | |
| EAN / GTIN | 4062406100803 | |
| Manufacturer number | 302657 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |