Shrink-fit chuck extension 4.5° without length adjustment screw, L = 160 mm, ⌀ d / ⌀ D1: 12/3mm

Article no.: 302410 12/3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
29 pieces in stock 29 pieces available in 3-4 working days

Select article variation and quantity

⌀ d / ⌀ D1 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bore ⌀ D1 3 mm
Shank ⌀ d 12 mm
Overall length L 160 mm
⌀ D2 8 mm
Type of product Extension

Identification & Classification

Article number 302410 12/3
EAN / GTIN 4045197435255
Manufacturer number 302410 12/3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Bored through for internal coolant supply (IC).
Without length adjustment screw, short.

Application:

For use in shrink-fit chucks, hydraulic chucks, and ER collet chucks.

Note:

Maximum permissible speed 8,000 rpm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart