{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Interface position | on the machine; on the workpiece | |
| Holder type | plain shank; plain shank | |
| Interface coding | ZYL03200105 | |
| Holder shape | plain shank; plain shank | |
| Holder version | metric; metric | |
| Holder size, metric | 32 mm; 25 mm | |
| Type of mounting | spigot; through hole | |
| Diameter of shaft DS | 32 mm; 25 mm | |
| Cooling lubricant | no | |
| Manufacturer’s designation | Geschlitzte Reduzierhülse abgedichtet | |
| Interface on machine side | shank diameter = 32 mm | |
| Min. clamping diameter D1 | 25 mm | |
| Max. clamping diameter D1 | 25 mm | |
| Hole diameter on workpiece side D1 | 25 mm | |
| External diameter, on the tool side D | 32 mm | |
| Concentricity | 2 µm | |
| Interface | joint 1; joint 2 | |
| Type of product | toolholder adapter | |
| Through-coolant available | no | |
| Weight | 0.178 kg | |
| Content | 1 pcs. |
| Article number | 302180 25 | |
| EAN / GTIN | 4019208190969 |