{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping range | 0.3 mm - 8 mm | |
| Adapter | SK 40 | |
| Arbor standard | ISO 7388-1 | |
| Shape | A | |
| Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
| Concentricity | ≤ 30 µm | |
| Overhang dimension A | 70 mm | |
| External ⌀ D | 36 mm | |
| Spare chuck key No. 627425 | SW4 | |
| Type of product | Short drill chuck |
| Article number | 301490 0,3-8 | |
| EAN / GTIN | 2050001689504 | |
| Manufacturer number | 11.296.40.08 | |
| Manufacturer/responsible person | WTE Präzisionstechnik GmbH & Co. KG, Gewerbegebiet an der B95 2A, 09427 Ehrenfriedersdorf, Germany, www.wte.mapal.com |