Arbor for indexable drills Form ADB, SK 40, for shank ⌀ D1: 20mm

Article no.: 301285 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
111 pieces in stock 111 pieces available in 3-4 working days

Select article variation and quantity

for shank ⌀ D1 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for shank ⌀ D1 20 mm
Adapter SK 40
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Overhang dimension A 65 mm
External ⌀ D 40 mm
Balluffchip bore yes
Type of product Indexable drill head adapter

Identification & Classification

Article number 301285 20
EAN / GTIN 4062406104948
Manufacturer number 301285 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Position of the grub screw for countersinking in the indexable drill offset by 0.4 mm.
  • When tightening the increased contact face ⌀ is clamped against the front face of the arbor.
  • Better support, allowing higher feed rates.
  • High concentricity thanks to the mating surface being ground flat to 3µm.
  • With RFID/Balluffchip bore.

Application:

For mounting all standard indexable drills to DIN 6595, Part 1.

Suitable for:

All indexable drills with parallel shank to DIN 6595, Part 1.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, replacement screws No. 309907, 309908.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart