This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

High-Performance face mill arbor vibration-damped, cylindrical with cooling channel bores, SK 50 A = 200, Spigot ⌀ d1: 16mm

Article no.: 301103 16

Select article variation and quantity

Spigot ⌀ d1 (mm) Price per Piece (incl. VAT)

Availability

  • Standard: DIN 6357
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Cooling channel bore: lockable
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 16 mm
Clamping ⌀ D1 16 mm
Adapter SK 50 A = 200
Standard DIN 6357
Arbor standard ISO 7388-1
Shape AD
Cooling channel bore lockable
Balance quality G at rotational speed G 6.3 at 8,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Vibration damped
Overhang dimension A 200 mm
External ⌀ D 38 mm
Milling mandrel length L4 17 mm
maximum speed nmax 8,000 rpm
Through-coolant yes
Type of product Milling head arbor

Identification & Classification

Article number 301103 16
EAN / GTIN 4045197946096
Manufacturer number 301103 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Taper shank, spigot, and all contact surfaces are ground at the collar.
  • With RFID / Balluffchip bore.
  • Larger collar contact face.

Advantage:

The heavy metal core specially matched to the arbors gives optimum machining results even with long overhangs:
  • Saves time, because allows use of the maximum machining parameters.
  • Smooth running and thus perfect surface quality results.
  • Saves costs, because tool life is increased.
  • Less vibrational stress on the machine headstock.

Supplied with:

Cutter lock screw and drive dog.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Special toggle spanner No. 309840. Milling cutter lock screws No. 309860; 309861.

Note:

Balance quality G 6.3 dependent on the maximum operating speed.
Further sizes on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart