{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Entry of cooling lubricant | with cooling lubricant entry, radially before holder | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Series | HiRunER | |
| Manufacturer’s designation | HiRunER Präzisions-ER-Spannzangenfutter | |
| Holder type | iSO taper | |
| Holder shape | steep taper DIN ISO 7388-1 | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 50 | |
| Type of mounting | spigot | |
| Shank length | 97.5 mm | |
| Interface on machine side | SK 50; SK 50 | |
| For collet type | ER collet | |
| Collet size | 25 | |
| Incl. RFID data carrier | no | |
| With cooling channel bore | yes | |
| Interface | joint 1; joint 2 | |
| Type of product | collet chucks; collet chucks | |
| Standard | DIN 6499; ISO 7388-1 | |
| Shape | ADB | |
| With hole for RFID data carrier | yes | |
| Through-coolant available | yes | |
| Material | heat-treatable steel | |
| Content | 1 pcs. |
| Article number | 300647 25 | |
| EAN / GTIN | 4045197869906 | |
| Manufacturer number | 300647 25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |