3-jaw universal puller, up to 130 mm spread, 200 mm reach with extended jaws

Article no.: 30-10-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range min. 0 mm
Number of hooks 3
Type of product three-leg extractor
Material steel
Self-centring yes

Identification & Classification

Article number 30-10-2
EAN / GTIN 4021176730801
Manufacturer number 30-10-2
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The 3-jaw universal puller is used for pulling bearings, gears, and discs in all common sizes for crafts, workshops, and industry. It allows you to loosen any component that sits on a shaft and is freely accessible from the outside. Equipped with robust and adjustable standard jaws, the puller all-rounder ensures particularly safe, non-destructive disassembly both during external extraction and internal extraction. The 3-jaw design guarantees even load distribution and thus a particularly secure hold on the part being pulled.
  • The screw connection enables easy loosening and particularly tight fastening of the jaws with an allen key
  • 3-jaw ensures an even distribution of force and allows for greater pulling forces.

Feature:

  • Material: tool steel
  • Total width [mm]: 174 mm
  • Total width [inch]: 6 7/8
  • Total depth [mm]: 174 mm
  • Total depth [inch]: 6 7/8
  • Total height [mm]: 183 mm
  • Total height [inch]: 7 3/16
  • Width across flats [mm]: 17 mm
  • Thread dimension: M12 x 1,5
  • Span outside pull-off (max.) [inch]: 5
  • Span outside pull-off (max.) [mm]: 130 mm
  • Clamping depth, external puller [mm]: 200 mm
  • Clamping depth external puller [inch]: 8
  • Hook root thickness at the tip (claw thickness K) [mm]: 3 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/8
  • Hook base width (claw width J) [mm]: 20,5 mm
  • Hook base width (claw width J) [inch]: 13/16
  • Hook base depth usable (claw depth usable O) [mm]: 15,5 mm
  • Hook root depth usable (claw depth usable O) [inch]: 5/8
  • Total hook root depth (total claw depth H) [mm]: 31 mm
  • Total hook root depth (total claw depth H) [inch]: 1 1/4
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 10 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/8
  • Span inside pull-out (min.) [mm]: 70 mm
  • Span inside pull-out (max.) [mm]: 180 mm
  • Span inside pull-out (min.) [in.]: 2 3/4
  • Span inside extension (max.) [in.]: 7 1/16
  • Max. torque [Nm]: 80 Nm
  • Max. torque [ft lb]: 59.01
  • Max. tensile force [kN]: 60 kN
  • Max. tractive force [t]: 6 t
  • Max. pulling force [US t. sh.]: 6.61
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 59.01
  • Separation diameter (min. - max.) [mm]: 0 mm - 130 mm
  • Span inside pull-out (min. - max.) [mm]: 70 mm - 180 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart