{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Profile | hexagon | |
| Tolerance | + 0,13 bis + 0,16 mm | |
| Tool material | Carbide | |
| Pre-drill diameter | 7.14 mm | |
| Width across flats metric SW | 7 mm | |
| Coating | TiN | |
| Manufacturer’s designation | Profilräumeinsatz Innensechskant metrisch | |
| External diameter D | 16 | |
| Overall length L | 40 mm | |
| Profile length tmax | 13 mm | |
| Hexagon SW | 7 mm | |
| Shank type | plain shank | |
| Type of product | keyway broaching and profile slotting tool | |
| Content | single part |
| Article number | 293046 7 | |
| EAN / GTIN | 4045197946645 | |
| Manufacturer number | 293046 7 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |