{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Pre-drill diameter | 16 mm | |
| Usable length L1 | 32 mm | |
| Tolerance | +0,22 bis +0,26 mm | |
| Profile | hexagon | |
| Width across flats metric SW | 23 mm | |
| Diameter of shaft Ds | 16 mm | |
| Tool material | Carbide | |
| Coating | TiN | |
| Type of product | keyway broaching and profile slotting tool | |
| Content | single part |
| Article number | 293046 23 | |
| EAN / GTIN | 4045197946805 | |
| Manufacturer number | 293046 23 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |