Profile broaching insert, hex socket metric ⌀ d = 8 mm 2 mm

Article no.: 293040 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
69 pieces in stock

Product details

Technical Data

Width across flats 2 mm
Profile Hexagon
L 3.5 mm
L1 18 mm
Tolerance + 0.05 to + 0.07 mm
⌀ d 8 mm
Tool material HSS
Coating TiN
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293040 2
EAN / GTIN 4045197946317

Description

Version:

With TiN coating.

Application:

For generation of profiles in a single pass.

Suitable for:

Profile broaching holder No. 293020293079.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Hexagon (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart