{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Cooling lubricant | yes | |
| Type of product | keyway broaching and profile slotting tool | |
| Nominal diameter | 16 mm | |
| External diameter | 58 mm | |
| Diameter of shaft | 40 mm | |
| Length of shank | 50 mm | |
| Length of head | 76 mm | |
| Interface on machine side | shank diameter = 40 mm | |
| Content | single part |
| Article number | 293026 40 | |
| EAN / GTIN | 4045197977427 | |
| Manufacturer number | 293026 40 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |