Tyrolit cut-off wheel cranked 125x3x22,23 mm A30 BASIC steel/inox

Article no.: 291948
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Trennscheibe 125x3,0x22,23 mm gekröpft A30 BASIC Stahl/Edelstahl

Identification & Classification

Article number 291948
EAN / GTIN 9003172919485
Manufacturer number 291948
L-Number L50140 47
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • BASIC

Description:

  • The BASIC 2in1 cut-off wheel is the perfect tool for all cutting tasks.
  • No matter if metal sheets, profiles, pipes, bars or solid material made of steel or stainless steel, with this cut-off wheel you are perfectly served.
  • Rugged construction and reliable performance make this tool the perfect choice for do-it-yourselfer and professional alike.
  • Get your cut-off jobs done faster and more efficiently with the BASIC 2in1 cut-off wheel.

Feature:

  • Max. working speed: 80m/s
  • Specification: A 30 Q- BF
  • Main dimension: D x U x H = 125 x 3,0 x 22,23

Advantage:

  • The chemical purity makes it possible to work on steel and stainless steel
  • Convenient and low-burr cutting with good wheel life
  • Short working times thanks to good cutting ability

Application:

  • 1.0 to 1.9 mm for fastest cutting and minimum burr formation
  • 2.0 to 3.0 mm for long lifetime and maximum stability

Material:

  • Stainless steel/Steel
  • Stainless steel/Steel

Suitable for:

  • Angle grinder

Recommendation:

  • 1.0 to 1.9 mm for fastest cutting and minimum burr formation
  • 2.0 to 3.0 mm for long lifetime and maximum stability

Note:

  • For machining different steel and stainless steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability