{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Cooling lubricant | yes | |
| Type of product | keyway broaching and profile slotting tool | |
| Diameter of blade carrier D1 | 25 mm | |
| Diameter of minimum pre-drill Dmin | 27.37 mm; 27.73 mm | |
| Diameter of shaft Ds | 25 mm | |
| Length of shank Ls | 90 mm | |
| Blade carrier radius R2 | 12.5 mm | |
| Gauge length A | 126 mm | |
| Centre-line offset L3 | 14 mm | |
| Suitable for slot width m | 10 mm; 12 mm | |
| Content | single part |
| Article number | 290350 10 | |
| EAN / GTIN | 4045197880970 | |
| Manufacturer number | 290350 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |