{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cutting direction | neutral | |
| Manufacturer’s designation | Rändelfräswerkzeug Langdrehen universal | |
| Interface position | on the machine | |
| Holder type | square mounting | |
| Holder version | metric | |
| Holder size, metric | 16 mm | |
| Knurl profile | RAA 1×BL30°; RAA 1×BR30°; RBL30° 1×AA; RBR30° 1×AA | |
| Interface | joint 1 | |
| Type of product | knurling toolholder | |
| Content | single part |
| Article number | 290198 16 | |
| EAN / GTIN | 4030741876554 | |
| Manufacturer/responsible person | Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 Aldingen, Germany, www.hommel-keller.de |