{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cutting direction | neutral | |
| Cooling lubricant | yes | |
| Through-coolant | no | |
| Manufacturer’s designation | Rändelformwerkzeug-Set | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Holder version | metric | |
| Holder size, metric | 20 mm | |
| Shank diameter DS | 20 mm | |
| Packaging | plastic case | |
| Knurl profile | RAA 1×AA; RAA 1×AA; RAA 2×AA; RBL 1×BR; RBR 1×BL; RGE30° 1×GV30°; RGE45° BL/BR45°; RGV30° 1×GE30° | |
| Interface | joint 1 | |
| Type of product | knurling toolholder | |
| Content | set |
| Article number | 290025 20 | |
| EAN / GTIN | 4030741656859 | |
| Manufacturer number | SET RD-20 | |
| Manufacturer/responsible person | Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 Aldingen, Germany, www.hommel-keller.de |