Knurl forming tool right-hand, Shank size: 10mm

Article no.: 290000 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
10 pieces in stock 10 pieces available in 3-4 working days

Select article variation and quantity

Shank size (mm) Price per 1 Piece (incl. VAT)

Availability

  • for knurl profile: RAA 1×AA; RBL 1×BR; RBR 1×BL; RGV30° 1×GE30°; RGE30° 1×GV30°

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

for knurl profile RAA 1×AA; RBL 1×BR; RBR 1×BL; RGV30° 1×GE30°; RGE30° 1×GV30°
Shank width 10 mm
Shank height 10 mm
for knurl ⌀ d1 10 mm; 15 mm
for knurl width w 4 mm
for knurl bore ⌀ d2 4 mm
Working range 3 mm - 50 mm
Type of product Self-centering knurling tool

Identification & Classification

Article number 290000 10
EAN / GTIN 4030741659638
Manufacturer number 31002706
Manufacturer/responsible person Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de

Description

Version:

Top face of the shank = tip height
Grub screw in the shank for clearance angle correction.
Carbide roller pin for increased wear resistance.
Click-Pin: For quick and easy changing of the knurl.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart