Toolholder for parting-off tools, Shank height h: 16mm

Article no.: 278008 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
44 pieces in stock 44 pieces available in 3-4 working days

Select article variation and quantity

Shank height h (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank height h 16 mm
h4 16 mm
h2 12 mm
h3 39 mm
Shoulder length b 16 mm
Shank width b3 29 mm
Overall length Ltot 78 mm
For blade height h5 26 mm
Clamping screw 279816 1
Type of product Toolholder for parting-off tools

Identification & Classification

Article number 278008 16
EAN / GTIN 4062406380786
Manufacturer number 278008 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The slotted clamping strip allows the parting-off insert to be clamped in combination with grooving tool No. 278005. Can also be used for many standard grooving tools from other manufacturers (with other insert clamping).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart