{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | grooving insert | |
| Machining method | plunging (ESE) | |
| Number of teeth | 1 pcs. | |
| Groove width w | 6 mm | |
| Corner radius, right R | 0.4 mm | |
| Tool material | Carbide | |
| Machining group | P (steel) | |
| Suitable for material | steel (P) | |
| Coating | uncoated | |
| Thickness of insert S | 6 mm | |
| Length of insert L | 12.5 mm | |
| Insert version | neutral | |
| Corner radius, left R | 0.4 mm | |
| Cutting media, manufacturer’s designation | HU9310 | |
| Insert thickness T | 6 mm | |
| Finishing / roughing assignment | finishing | |
| Cutting conditions | continuous | |
| Weight | 10 g | |
| Content | 1 pcs. | |
| Content | single part |
| Article number | 275027 6 | |
| EAN / GTIN | 4062406378561 | |
| Manufacturer number | 275027 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |