{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Manufacturer’s designation | Halter Medium / Medium-Plus | |
| Interface position | on the machine; on the workpiece | |
| Holder type | square mounting; square mounting | |
| Interface coding | VKT25180105; VKT40100100 | |
| Holder shape | Standard; Standard | |
| Holder version | metric; metric | |
| Holder size, metric | 25 mm; 40 mm | |
| Tool position | left-hand; right-hand | |
| Shoulder length L2 | 18 | |
| Interface | joint 1; joint 2 | |
| Type of product | Parting-off toolholder | |
| Overall length L | 85 mm | |
| Overall height H1 | 38 mm | |
| Overall width B1 | 30 mm | |
| Weight | 0.57 kg | |
| Content | 1 pcs. |
| Article number | 274002 25 | |
| EAN / GTIN | 4062406095451 | |
| Manufacturer number | 274002 25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |