Eco VARIO-LINE blade carrier 2 mm

Article no.: 273875 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
  • Through-coolant: yes

Product details

Technical Data

Series Eco
Groove width w 2 mm
Application type left-hand
Through-coolant yes
maximum cutting depth tmax 21 mm
L3 21.5 mm
Type of product Cartridges

Identification numbers & Classifications

Article number 273875 2
EAN / GTIN 4045197702937

Description

Suitable for:

eco toolholder No. 273871 or base toolholder No. 319145 RL / LL.

Downloads & documents

From the same series "Eco" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart